M3 X 8 SOCKET BUTTON HEAD A2 PACK OF 100


Oval head screw Rubix-UK

References
rubix-uk:M3X8SBS-A2/100
rubix:8845476
brand logo
brand logo
Technical specifications
Length8 mm
Material/finishingsteel
See all Specifications

Product details : M3 X 8 SOCKET BUTTON HEAD A2 PACK OF 100


ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length8 mm
Material/finishingsteel
Shape of headbutton
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
  • In stock: Next day delivery