SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 1.6X12 PZ0
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ1,6X12EFA2-50
Rubix:268A9615
Manufacturer :79852016 12
EAN:4043377175236


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 1.6X12 PZ0
Cross recessed raised cheese head screws A2-50 1,6X12 pz0 DIN 7985
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M1.6 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 1.6 mm |
| Imprint size | pz0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ 1,000 pieces
£ 29.52 incl. VAT
- Usually arrives within 14 working days
Length
12 mm