SKT BUTTON PK 50 M5X12SBS-A2/50


Oval head screw Rubix-UK

References
rubix-uk:M5X12SBS-A2/50
rubix:156A8506
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length12 mm
Material/finishingsteel

Product details : SKT BUTTON PK 50 M5X12SBS-A2/50


ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Threading diameter5 mm
Length12 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
  • Usually arrives within 14 working days