References
Rubix-UK:M3X10SKTCAP-12.9/100
Rubix:8835543


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | steel |
Product details : M3 X 10 SKT CAP 12.9 PK 100
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | steel |
| Metrical diameter | m3 |
| Type of imprint | hexagonal socket |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
10 mm