M6 X 12 SKT BUTTON HEAD A2 PK 100


Oval head screw Rubix-UK

References
rubix-uk:M6X12SBS-A2/100
rubix:8845646
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 12 SKT BUTTON HEAD A2 PK 100


ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Shape of headbutton
Show UNSPSC/ECL@SS
£ 14.09 excl. VAT
/ Each
£ 16.91 incl. VAT
  • In stock: Next day delivery