SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 6X16 092126 16
Large-head slotted oval-head screws
See technical informationReferences
Spartex:VTBMF6X16EFA1
Rubix:268A9382
Manufacturer :092126 16
EAN:4043377078216


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 921 |
Product details : SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 6X16 092126 16
Slotted pan head screws with large head A1 6X16 DIN 921
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 921 |
| Metrical diameter | M6 |
| Type of imprint | knurled slotted |
| Shape of head | plate |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.62 excl. VAT
/ 50 pieces
£ 29.54 incl. VAT
- Usually arrives within 14 working days
Length
16 mm