M6 X 12 SKT BUTTON HEAD A2 PK 50


Oval head screw Rubix-UK

References
rubix-uk:M6X12SBS-A2/50
rubix:80137892
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length12 mm
Material/finishingsteel

Product details : M6 X 12 SKT BUTTON HEAD A2 PK 50


ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Threading diameter6 mm
Length12 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 5.41 excl. VAT
/ Each
£ 6.49 incl. VAT
  • In stock: Next day delivery