M10 X 20 SOCKET CAP A4 PACK OF 25


Oval head screw Rubix-UK

References
rubix-uk:M10X20SKTCAP-A4/25
rubix:8839867
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingsteel
See all Specifications

Product details : M10 X 20 SOCKET CAP A4 PACK OF 25


DIN 912 grade A4 stainless steel hexagon socket cap screw.

Technical specifications


Attributes
Length20 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 30.36 excl. VAT
/ Each
£ 36.43 incl. VAT
  • Usually arrives within 14 working days