SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X50 PH1 798523 50
Phillips-head screws
See technical informationReferences
Spartex:VTBPH3X50EFA2-50
Rubix:268A9478
Manufacturer :798523 50
EAN:4043377176561


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X50 PH1 798523 50
Cross recessed raised cheese head screws A2-50 3X50 PH1 DIN 7985
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M3 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ 200 pieces
£ 5.54 incl. VAT
- Usually arrives within 14 working days
Length
50 mm