M10 X 60 SOCKET CAP A4 PACK OF 10


Oval head screw Rubix-UK

References
rubix-uk:M10X60SKTCAP-A4/10
rubix:8839913
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingsteel
See all Specifications

Product details : M10 X 60 SOCKET CAP A4 PACK OF 10


DIN 912 grade A4 stainless steel hexagon socket cap screw.

Technical specifications


Attributes
Length60 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 19.65 excl. VAT
/ Each
£ 23.58 incl. VAT
  • Usually arrives within 14 working days