M6 X 25 SOCKET CAP A4 PACK OF 50


Oval head screw Rubix-UK

References
rubix-uk:M6X25SKTCAP-A4/50
rubix:8839727
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 25 SOCKET CAP A4 PACK OF 50


DIN 912 grade A4 stainless steel hexagon socket cap screw.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
  • Usually arrives within 14 working days