Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
M12 X 145 THROUGH BOLT A4 PACK OF 5
M12 X 145 THROUGH BOLT A4 PACK OF 5
Expansion bolt plug Rubix-UK
References
rubix-uk:
M12X145THRUBLT-A4/5
rubix:
8871531
Technical specifications
Length
145
mm
Diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : M12 X 145 THROUGH BOLT A4 PACK OF 5
Technical specifications
Attributes
Length
145
mm
Diameter
12
mm
Min drilling depth
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.07
excl. VAT
/
Each
£
62.48
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX 900441075/155-ANCHOR BOLT - 155X10-A4
SPARTEX 900448100/165-ANCHOR BOLT - 165X8-A4
M12 X 80 THROUGH BOLT PACK OF 5
12MM M10 DROP IN/WEDGE ANCHOR PACK OF 50
CHEMICAL ANCHOR STUD M12 X 160 A2 PK 1
SPARTEX 900441630/150-ANCHOR BOLT - 150X16-A4
M8 X 50 THROUGH BOLT PACK OF 10
1260L SHIELD ANCHOR LOOSE BOLT PACK OF 5
M10 X 130 CHEMICAL ANCHOR STUD PACK OF 10
SPARTEX 900441220/120-ANCHOR BOLT - 120X12-A4
SPARTEX 900441210/110-ANCHOR BOLT - 110X12-A4
0825L SHIELD ANCHOR LOOSE BOLT PACK OF 10
M10 X 120 THROUGH BOLT PACK OF 10
SPARTEX 9004410105/185-ANCHOR BOLT - 185X10-A4
M8 X 80 THROUGH BOLT PACK OF 10