Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
M12 X 80 THROUGH BOLT PACK OF 5
M12 X 80 THROUGH BOLT PACK OF 5
Expansion bolt plug Rubix-UK
References
rubix-uk:
M12X80THRUBLT/5
rubix:
8871272
Technical specifications
Length
80
mm
Diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : M12 X 80 THROUGH BOLT PACK OF 5
Technical specifications
Attributes
Length
80
mm
Diameter
12
mm
Min drilling depth
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.14
excl. VAT
/
Each
£
4.97
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
M8 X 95 THROUGH BOLT A4 PACK OF 10
1075L SHIELD ANCHOR LOOSE BOLT PACK OF 5
SPARTEX 900441270/170-ANCHOR BOLT - 170X12-A4
6 X 55 WIREHANGER PACK OF 100
M12 X 140 THROUGH BOLT PACK OF 5
M8E SHIELD ANCHOR EYE BOLT PACK OF 10
12 X 80/M10 SLEEVE ANCHOR HEX BOLT PK 10
M12 X 145 THROUGH BOLT A4 PACK OF 5
CHEMICAL ANCHOR STUD M12 X 160 A2 PK 1
SPARTEX 900441220/120-ANCHOR BOLT - 120X12-A4
0610L SHIELD ANCHOR LOOSE BOLT PACK OF 10
M10 X 65 THROUGH BOLT PACK OF 10
R-XPTIIA4-12125/30 R-XPTIIA4 THROUGHBOLT M12X125 MM A4 STAINL PK50
12 X 60/M10 SLEEVE ANCHOR HEX NUT PACK OF 10
M10 X 90 THROUGH BOLT PACK OF 50