MACHINE SCREW PK 50 M5X25MSCSKSLT-ZP/50


Metal screws with metric thread Rubix-UK

References
rubix-uk:M5X25MSCSKSLT-ZP/50
rubix:152A6773
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length25 mm
Material/finishingSteel

Product details : MACHINE SCREW PK 50 M5X25MSCSKSLT-ZP/50


Din 963 Grade 4.8 mild steel machine screws. Slotted drive with a countersunk head, fully threaded. Bright zinc plate.

Technical specifications


Attributes
Threading diameter5 mm
Length25 mm
Material/finishingSteel
Show UNSPSC/ECL@SS
£ 2.36 excl. VAT
/ Each
£ 2.83 incl. VAT
  • Usually arrives within 14 working days