SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 12X40 0963412 40
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF12X40EFA4-70
Rubix:268A6546
Manufacturer :0963412 40
EAN:4043377111241


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 12X40 0963412 40
Slotted countersunk head screws A4-70 12X40 DIN 963
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M12 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.87 excl. VAT
/ 50 pieces
£ 34.64 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Metrical diameter
M12