SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 5X80 PZ2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ5X80EFA2-70
Rubix:269A0605
Manufacturer :0966205 80
EAN:4043377287946


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 5X80 PZ2
Cross recessed raised countersunk head screws A2-70 5X80 pz2 DIN 966
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.98 excl. VAT
/ 200 pieces
£ 20.38 incl. VAT
- Usually arrives within 14 working days
Length
80 mm