M3 X 12 POZI PAN M/SCREW A4 PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M3X12MSPANPOZ-A4/100
rubix:8853371
brand logo
brand logo
Technical specifications
Threading diameter3 mm
Length12 mm
Material/finishingsteel
See all Specifications

Product details : M3 X 12 POZI PAN M/SCREW A4 PACK OF 100


Din 7985 Grade A4 stainless steel machine screws. Cross-recessed drive with a pan head, fully threaded.

Technical specifications


Attributes
Threading diameter3 mm
Length12 mm
Material/finishingsteel
Shape of headpan
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
  • Usually arrives within 14 working days