SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X10 PZ3
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ6X10EFA4-70
Rubix:269A0618
Manufacturer :0966406 10
EAN:4043377122636


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X10 PZ3
Cross recessed raised countersunk head screws A4-70 6X10 pz3 DIN 966
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 966 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4-70 |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ 500 pieces
£ 19.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
10 mm