SPARTEX FHC8X70EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 8X70 SW5
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:FHC8X70EFA2
Spartex:FHC8X70EFA2-50ISO
Rubix:264A7775
Manufacturer :1064228 70
EAN:4043377181947


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC8X70EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 8X70 SW5
Hexagon socket countersunk head screws with fullthread A2-50 8X70 sw5
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ 50 pieces
£ 18.20 incl. VAT
- In stock: Next day delivery
Length
70 mm
Material/finishing
Metrical diameter
M8