M6 X 40 POZI PAN M/SCREW BZP PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M6X40MSPANPOZ-ZP/100
rubix:8852545
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length40 mm
Material/finishingSteel
See all Specifications

Product details : M6 X 40 POZI PAN M/SCREW BZP PACK OF 100


Din 7985 grade 4.8 mild steel machine screws. Cross-recessed drive with a pan head, fully threaded. Bright zinc plated.

Technical specifications


Attributes
Threading diameter6 mm
Length40 mm
Material/finishingSteel
Shape of headPan
Class4.8
Show UNSPSC/ECL@SS
£ 36.10 excl. VAT
/ Each
£ 43.32 incl. VAT
  • Usually arrives within 14 working days