SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 6X70 SW4 1064226 70
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC6X70EFA2-50ISO
Rubix:268A3368
Manufacturer :1064226 70
EAN:4043377181688


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 6X70 SW4 1064226 70
Hexagon socket countersunk head screws with fullthread A2-50 6X70 sw4
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m6 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ 100 pieces
£ 10.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
70 mm
Material/finishing
Metrical diameter
m6