SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 8X45 PH4 096528 45
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH8X45EFA2-70
Rubix:268A7226
Manufacturer :096528 45
EAN:4043377118066


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 8X45 PH4 096528 45
Cross recessed countersunk head screws A2-70 8X45 PH4 DIN 965
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m8 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-70 |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ 200 pieces
£ 22.92 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm