M4 X 12 SLOT PAN M/SCREW BZP PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M4X12MSPANSLT-ZP/100
rubix:8853690
brand logo
brand logo
Technical specifications
Threading diameter4 mm
Length12 mm
Material/finishingsteel
See all Specifications

Product details : M4 X 12 SLOT PAN M/SCREW BZP PACK OF 100


Din 85 Grade 4.8 mild steel machine screws. Slotted drive with a pan head, fully threaded. Bright zinc plated.

Technical specifications


Attributes
Threading diameter4 mm
Length12 mm
Material/finishingsteel
Shape of headpan
Class4.8
Show UNSPSC/ECL@SS
£ 6.24 excl. VAT
/ Each
£ 7.49 incl. VAT
  • Usually arrives within 14 working days