M3 X 10 SOCKET BUTTON HEAD 10.9 PACK OF 100


Oval head screw Rubix-UK

References
rubix-uk:M3X10SBS-10.9/100
rubix:8844658
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
See all Specifications

Product details : M3 X 10 SOCKET BUTTON HEAD 10.9 PACK OF 100


ISO 7380 Grade 10.9 steel precision manufactured fastener. Button head with hexagon drive. Low profile head is suitable where safety (no sharp edges or protrusions permitted) may be an issue.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Shape of headbutton
Class10.9
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
  • Usually arrives within 14 working days