M12 X 75 SOCKET CAP 12.9 PACK OF 25


Oval head screw Rubix-UK

References
rubix-uk:M12X75SKTCAP-12.9/25
rubix:8836612
brand logo
brand logo
Technical specifications
Length75 mm
Material/finishingsteel
See all Specifications

Product details : M12 X 75 SOCKET CAP 12.9 PACK OF 25


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Length75 mm
Material/finishingsteel
Shape of headcap
Class12.9
Show UNSPSC/ECL@SS
£ 29.18 excl. VAT
/ Each
£ 35.02 incl. VAT
  • In stock: Next day delivery