Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Oval head screw
M4 X 50 SOCKET CAP 12.9 PACK OF 100
M4 X 50 SOCKET CAP 12.9 PACK OF 100
Oval head screw Rubix-UK
References
rubix-uk:
M4X50SKTCAP-12.9/100
rubix:
8835713
Technical specifications
Length
50
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : M4 X 50 SOCKET CAP 12.9 PACK OF 100
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
Length
50
mm
Material/finishing
steel
Shape of head
cap
Class
12.9
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.90
excl. VAT
/
Each
£
34.68
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Check our products from related categories
SPARTEX BHC6X14EFA2-50-HEX SCKT BTTN HD SCREW A2-50 6X14/14
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 3X4 PH1 798543 4
SPARTEX VTBPH5X16EFA2-70 CHEESE HEAD SCREW A2-70 5X16 PH2
SPARTEX BHC4X18EFA4-50-HEX SCKT BTTN HD SCREW A4-50 4X18/18
SPARTEX VMTCLF4X30EFA4-50-SLOTTED PAN HEAD SCREWS A4-50 4X30
M6 X 15 SKT CAP 12.9 PK 50
M10 X 160 SOCKET CAP 12.9 PACK OF 5
ZEROBURN FPTCS FIRE PERFOR TRUNKING CLIP SCREW (L)40 MM X (W)5.1 MM PA
M5 X 20 SOCKET BUTTON HEAD A2 PACK OF 100
UNBRAKO UMSC05030 PK200 M5 X 30 SOCKET CAP 12.9 PACK OF 200
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 3X18 PH1798543 18
M4 X 8 SOCKET BUTTON HEAD 10.9 BZP PACK OF 50
UNBRAKO UMSC06020 PK50 M6 X 20 SOCKET CAP 12.9 PACK OF 50
UNBRAKO UMCS05025 PK50 M5 X 25 SOCKET COUNTERSUNK 12.9 PACK OF 50
UNBRAKO UMBS05010 PK50 M5 X 10 SOCKET BUTTON HEAD 12.9 PACK OF 50