M16 X 100 SKT CAP 12.9 PK 25


Oval head screw Rubix-UK

References
rubix-uk:M16X100SKTCAP-12.9/25
rubix:80101586
brand logo
brand logo
Technical specifications
Threading diameter16 mm
Length100 mm
Material/finishingsteel
See all Specifications

Product details : M16 X 100 SKT CAP 12.9 PK 25


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Threading diameter16 mm
Length100 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 52.09 excl. VAT
/ Each
£ 62.51 incl. VAT
  • Usually arrives within 14 working days