SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X50 PZ1 7985203 50

Phillips-head screws

See technical information

References

Spartex:VTBPZ3X50EFA2-50
Rubix:268A9745
Manufacturer :7985203 50
EAN:4043377175656
brand logo

Technical specifications

Length50 mm
Material/finishingStainless Steel A2
StandardDIN 7985
See all Specifications

Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X50 PZ1 7985203 50


Cross recessed raised cheese head screws A2-50 3X50 pz1 DIN 7985

Technical specifications


Attributes
Length50 mm
Material/finishingStainless Steel A2
StandardDIN 7985
Metrical diameterM3
Type of imprintpozidriv (pz)
Shape of headrounded
Quality GradeA2-50
Threading diameter3 mm
Imprint sizepz1
Type of threadingmetric
Thread surfacetotal
£ 4.20 excl. VAT
/ 200 pieces
£ 5.04 incl. VAT
  • Usually arrives within 14 working days

Length

50 mm

Material/finishing

Metrical diameter

Type of imprint