M16 X 70 SOCKET CAP 12.9 PACK OF 10


Oval head screw Rubix-UK

References
rubix-uk:M16X70SKTCAP-12.9/10
rubix:8836833
brand logo
brand logo
Technical specifications
Length70 mm
Material/finishingsteel
See all Specifications

Product details : M16 X 70 SOCKET CAP 12.9 PACK OF 10


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Length70 mm
Material/finishingsteel
Shape of headcap
Class12.9
Show UNSPSC/ECL@SS
£ 30.81 excl. VAT
/ Each
£ 36.97 incl. VAT
  • Usually arrives within 14 working days