SPARTEX BHC8X25EFA2-50-HEX SCKT BTTN HD SCREW A2-50 8X25/25
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC8X25EFA2-50
Rubix:264A6981
Manufacturer :7380128 25
EAN:4043377208279


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX BHC8X25EFA2-50-HEX SCKT BTTN HD SCREW A2-50 8X25/25
Hexagon socket button head screws with fullthread A2-50 8X25/25 sw5
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Standard | iso 7380 |
| Metrical diameter | m8 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.04 excl. VAT
/ 100 pieces
£ 10.85 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
25 mm