M20 X 180 SOCKET CAP 12.9 PACK OF 2


Oval head screw Rubix-UK

References
rubix-uk:M20X180SKTCAP-12.9/2
rubix:8837074
brand logo
brand logo
Technical specifications
Length180 mm
Material/finishingsteel
See all Specifications

Product details : M20 X 180 SOCKET CAP 12.9 PACK OF 2


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Length180 mm
Material/finishingsteel
Shape of headcap
Class12.9
Show UNSPSC/ECL@SS
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
  • Usually arrives within 14 working days