SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 3X3/3 SW2 7380143 3
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC3X3EFA4-50
Rubix:268A1488
Manufacturer :7380143 3
EAN:4043377265715


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 3X3/3 SW2 7380143 3
Hexagon socket button head screws with fullthread A4-50 3X3/3 sw2
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ 1,000 pieces
£ 13.92 incl. VAT
- Usually arrives within 14 working days
Length
3 mm