References
Rubix-UK:M4X12SKTCAP-12.9/100
Rubix:8835632


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | steel |
Product details : M4 X 12 SOCKET CAP 12.9 PACK OF 100
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | steel |
| Standard | din 912 / iso 4762 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal (hex) |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
12 mm