References
Rubix-UK:5M50SC2/B50
Rubix:8839069


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : M5 X 50 SOCKET CAP A2 PACK OF 50
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Standard | iso 7380 |
| Metrical diameter | m5 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.81 excl. VAT
/ Each
£ 15.37 incl. VAT
- In stock: Next day delivery