M6 X 120 SOCKET CAP 12.9 PACK OF 5


Oval head screw Rubix-UK

References
rubix-uk:M6X120SKTCAP-12.9/5
rubix:8836043
brand logo
brand logo
Technical specifications
Length120 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 120 SOCKET CAP 12.9 PACK OF 5


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Length120 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
  • Usually arrives within 14 working days