M4 X 16 SOCKET COUNTERSUNK A4 PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M4X16SKTCSK-A4/50
rubix:8843627
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingSteel
Threading diameter4 mm

Product details : M4 X 16 SOCKET COUNTERSUNK A4 PACK OF 50


Din 7991 Grade A4 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length16 mm
Material/finishingSteel
Threading diameter4 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days