M6 X 10 SOCKET COUNTERSUNK A4 PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M6X10SKTCSK-A4/50
rubix:8843708
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
Threading diameter6 mm

Product details : M6 X 10 SOCKET COUNTERSUNK A4 PACK OF 50


Din 7991 Grade A4 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
  • Usually arrives within 14 working days