M10 X 50 SOCKET SET PLAIN CUP POINT PACK OF 25


Set screw Rubix-UK

References
rubix-uk:M10X50SKTSETPCP/25
rubix:8847185
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
See all Specifications

Product details : M10 X 50 SOCKET SET PLAIN CUP POINT PACK OF 25


Din 916 Grade 14.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Shape of headhexagon
Class14.9
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
  • Usually arrives within 14 working days