SPARTEX HEX SKT SET SCR W/FLAT POINT A2 8X50 SW4 402628 50
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL8X50EFA2
Rubix:268A8596
Manufacturer :402628 50
EAN:4043377069139


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 8X50 SW4 402628 50
Hexagon socket set screws with flat point A2 8X50 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 23.66 excl. VAT
/ 200 pieces
£ 28.39 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
50 mm