M12 X 20 SOCKET SET PLAIN CUP POINT PACK OF 25


Set screw Rubix-UK

References
rubix-uk:M12X20SKTSETPCP/25
rubix:8847215
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingsteel
See all Specifications

Product details : M12 X 20 SOCKET SET PLAIN CUP POINT PACK OF 25


Din 916 Grade 14.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length20 mm
Material/finishingsteel
Shape of headhexagon
Class14.9
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
  • Usually arrives within 14 working days