SPARTEX HEX SKT SET SCR W/FLAT POINT A2 8X45 SW4 402628 45
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL8X45EFA2
Rubix:268A8594
Manufacturer :402628 45
EAN:4043377069122


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 8X45 SW4 402628 45
Hexagon socket set screws with flat point A2 8X45 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 20.96 excl. VAT
/ 200 pieces
£ 25.15 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
45 mm