SKT SET CUP PT PK 50 M5X5SKTSETPCP/50


Set screw Rubix-UK

References
rubix-uk:M5X5SKTSETPCP/50
rubix:156A0293
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length5 mm
Material/finishingsteel

Product details : SKT SET CUP PT PK 50 M5X5SKTSETPCP/50


Din 916 Grade 14.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Threading diameter5 mm
Length5 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
  • Usually arrives within 14 working days