SPARTEX HEX SKT SET SCR W/DOG POINT A4 3X16 SW15402943 16
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC3X16EFA4
Rubix:265A4600
Manufacturer :402943 16
EAN:4043377076793


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 3X16 SW15402943 16
Hexagon socket set screws with dog point A4 3X16 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ 500 pieces
£ 16.80 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
16 mm