M8 X 8 SKT SET PLAIN CUP POINT PK 100


Set screw Rubix-UK

References
rubix-uk:M8X8SKTSETPCP/100
rubix:8847053
brand logo
brand logo
Technical specifications
Length8 mm
Material/finishingsteel
See all Specifications

Product details : M8 X 8 SKT SET PLAIN CUP POINT PK 100


Din 916 Grade 14.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length8 mm
Material/finishingsteel
Shape of headhexagon
Class14.9
Show UNSPSC/ECL@SS
£ 8.80 excl. VAT
/ Each
£ 10.56 incl. VAT
  • Usually arrives within 14 working days