SPARTEX VST2D16X60EFA2-THREADED STUDS 2D A2 16X60
Grub screws, ˜ 2d threaded end
See technical informationReferences
Spartex:VST2D16X60EFA2
Rubix:264A9686
Manufacturer :0835216 60
EAN:4043377054449


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VST2D16X60EFA2-THREADED STUDS 2D A2 16X60
Studs metal end ≈ 2d A2 16X60 DIN 835
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 835 |
| Type of imprint | no imprint |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 160.23 excl. VAT
/ 50 pieces
£ 192.28 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
60 mm