References
Rubix-UK:M6X10SKTSETPCP-A2/50
Rubix:80366765


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : M6 X 10 SKT SET PLAIN CUP POINT A2 PK 50
Pack of 50.
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 916 |
| Type of imprint | hexagonal (hex) |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- In stock: Next day delivery