SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X12 SW4 402828 12
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT8X12EFA2
Rubix:268A9242
Manufacturer :402828 12
EAN:4043377073723


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X12 SW4 402828 12
Hexagon socket set screws with dog point A2 8X12 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ 200 pieces
£ 5.86 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
12 mm