6 X M5 X 16 SOCKET SHOULDER SCREW PACK OF 25


Adjusting bolt Rubix-UK

References
rubix-uk:M6X16SKTSHLDR/25
rubix:8878064
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingsteel
Class12.9

Product details : 6 X M5 X 16 SOCKET SHOULDER SCREW PACK OF 25


BS 4168 Grade 12.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length16 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 32.32 excl. VAT
/ Each
£ 38.78 incl. VAT
  • Usually arrives within 14 working days