10 X M8 X 50 SOCKET SHOULDER SCREW PACK OF 10


Adjusting bolt Rubix-UK

References
rubix-uk:M10X50SKTSHLDR/10
rubix:8878242
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
Class12.9

Product details : 10 X M8 X 50 SOCKET SHOULDER SCREW PACK OF 10


BS 4168 Grade 12.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 32.22 excl. VAT
/ Each
£ 38.66 incl. VAT
  • Usually arrives within 14 working days