Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
12 X 100/M10 SLEEVE ANCHOR HEX BOLT PACK OF 10
12 X 100/M10 SLEEVE ANCHOR HEX BOLT PACK OF 10
Expansion bolt plug Rubix-UK
References
rubix-uk:
12X100/M10-SLANCH-HB/10
rubix:
8872597
manufacturer :
SLB12100/B10
Technical specifications
Length
100
mm
Diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : 12 X 100/M10 SLEEVE ANCHOR HEX BOLT PACK OF 10
Technical specifications
Attributes
Length
100
mm
Diameter
12
mm
Min drilling depth
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.76
excl. VAT
/
Each
£
24.91
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
12MM M10 DROP IN/WEDGE ANCHOR SETTING TOOL
10 X 45/M8 SLEEVE ANCHOR HEX BOLT PACK OF 10
SPARTEX 900441270/170-ANCHOR BOLT - 170X12-A4
12 X 80/M10 SLEEVE ANCHOR HEX BOLT PK 10
M10 X 130 CHEMICAL ANCHOR STUD PACK OF 10
SPARTEX 900441220/120-ANCHOR BOLT - 120X12-A4
SPARTEX 900441610/130-ANCHOR BOLT - 130X16-A4
M12 X 80 THROUGH BOLT PACK OF 20
1260L SHIELD ANCHOR LOOSE BOLT PACK OF 5
0610L SHIELD ANCHOR LOOSE BOLT PACK OF 50
M12 X 145 THROUGH BOLT A4 PACK OF 5
M6 X 65 THROUGH BOLT A4 PACK OF 10
10MM M8 DROP IN/WEDGE ANCHOR SETTING TOOL
10 X 100/M8 SLEEVE ANCHOR HEX BOLT PACK OF 10
SPARTEX 900441210/110-ANCHOR BOLT - 110X12-A4